Pallet Protection Labels - "Attention Receiving…Shipper is Not Responsible", 10 x 6"

HIGH VISIBILITY

Avoid unnecessary product damage and claim disputes.
  • These bright labels get noticed on skids and large shipments.
  • Protect your shipments from pilferage.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-7377 10 x 6" 250 $57 $56 $53 $50 $48  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • White
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:23:05 AM; USWEB29