1 x 1 Gallon Foam Shipper Kit

The best protection is assured with these heavy-duty foam shippers.
  • Pre-assembled kit includes carton, can, lid, foam inserts and locking ring.
  • Certified for shipping paint, stain and hazardous materials.
  • Ships UPS, truck or international air.
  • Individual Components also available. Sold in bulk packs.
SOLD IN MULTIPLES OF 5
MODEL
NO.
HOLDS UN RATING CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. CAN 5 10 20+
S-7349 1 1 Gal. 4G/Y9.5/S 9/169/165/8" 275# $14.25 $13.40 $12.65  ADD
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Can:
    • Outside (Diameter): 6 1/2"
    • Height:  7 1/2"
APPEARANCE:
  • Full UN rating printed on box.
    • Example: 4G/Y/S/00
      • 4G = Packaging Identification Code
      • Y = Maximum product gross mass (Y = KG)
      • S = Inner packaging
      • 00 = Year of manufacture
  • Hazmat boxes have arrows on one side of the box. This is standard.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Tested every 2 years to receive UN certification.
  • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
  • Meets ASTM D5118
  • Not certified to carry objects with 1.4s hazard class.
  • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:14:46 PM; USWEB11