1 x 1 Quart Hazmat Boxes

Save up to 25% by purchasing items separately.
  • Ships flat - Save shipping dollars by ordering in volume.
  • Stores flat - Save warehouse space.
  • For use with foam cushioning.
SOLD IN BUNDLES OF 20
MODEL
NO.
HOLDS UN RATING CARTON SIZE
L x W x H
TEST PRICE EACH IN STOCK
SHIPS TODAY
QTY. CAN 20 100 200+
S-7335 1 1 Qt. 4G/Y3.2/S 3/83/86" 275# $3.20 $2.80 $2.60  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
APPEARANCE:
  • Full UN rating printed on box.
    • Example: 4G/Y/S/00
      • 4G = Packaging Identification Code
      • Y = Maximum product gross mass (Y = KG)
      • S = Inner packaging
      • 00 = Year of manufacture
  • Hazmat boxes have arrows on one side of the box. This is standard.
SPECIFICATIONS:
  • Components are not UN rated.
    • UN rating only applies when all components are assembled in their respective kits.
  • Tested every 2 years to receive UN certification.
  • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
  • Meets ASTM D5118
  • Certified for air.
  • Not certified to carry objects with 1.4s hazard class.
  • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:53:46 AM; USWEB25