Ice Bags - 10 lb, 12 x 19 x 3 12"

Preprinted ice bags resist temperatures to -20ºF.
  • "EVA" additive increases strength and puncture resistance.
  • FDA/USDA compliant.
    Free Offer
    FREE H-1481 STAPLER AND S-12548 STAPLES
    WITH $500+ ORDER OF ICE CUBE BAGS.
    Use sale code SP309 at checkout.
MODEL
NO.
SIZE
W x L x D
ICE
CAPACITY
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-7329 12191/2" 10 lbs. 1.7 1,000 $130 $126 $120  ADD
PACKAGING:
  • Shipped "Wicketed"
    • Attached in groups to a cardboard backing or on a wire.
    • (4) Wickets (250 bags each) per carton of 1,000.
MATERIAL:
  • EVA: Ethyl Vinyl Acetate
APPEARANCE:
  • Bags have vent holes at the top.
  • Printing is only on one side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:04 PM; USWEB25