Uline Economy Coreless Trash Liners - .23 Mil, 7-10 Gallon

HIGH DENSITY

Easily refill multiple trash cans with roll packed liners.
  • Take a roll at a time. Portable, lightweight.
  • Star seal bottom.
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7322 24 x 24" 7-10 Gallon .23 Light 1,000 10 $34 $32 $29  ADD
THICKNESS:
  • 6 Microns
FEATURES:
  • Rolls are perforated.
SPECIFICATIONS:
  • FDA compliant for food contact.
PACKAGING: 
  • Bags are packed 50 per roll, not in a dispenser. 
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:03:21 PM; USWEB6