Clear Frosty Shoppers - 16 x 6 x 16", Queen

Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7259C Queen 16616" 4 250 38 $166 $158 $150  ADD
CAPACITY:
  • Approximately 17 lbs
MATERIAL:
  • 100% Virgin HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:11:31 AM; USWEB29