2-Part Inspection Tags - "Accepted", Blue

#5 TAGS

Consecutively numbered, 000-499.
  • Record-keeping assistance.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 500 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7221BLU Accepted – Blue 3/4 x 3/8"  #5 10 Point $72 $65 $58  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
MATERIAL:
  • Top Layer: Paper
  • Middle Layer: Carbon
  • Bottom Layer: Colored cardstock
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:18:37 AM; USWEB29