D.O.T. Labels - "Toxic", 4 x 4"

Labels can be combined for quantity pricing.
  • Gloss paper with permanent adhesive.
  • Hazard Class 6
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 8 10 20+
S-7215 4 x 4"
(100 x 100 mm)
500 $29 $25 $24 $23 $22 $21  ADD
DIMENSIONS:
  • Core: 3"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/21/2025 11:53:24 PM; USWEB33