Scott® Paper Towel Rolls

Soft absorbent towel with textured weave cleans longer without falling apart.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-7132 Scott® 11 x 9" 128 20 $71 $70 $68  ADD
DIMENSIONS:
  • Sheet (Actual): 11 x 9.38"
  • Core: 1 1/2"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 40%
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 41482
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:59:41 PM; USWEB7