Economy Dust Mop Replacement Head - 24"

Fatal attraction for dust, dirt and debris.
  • Treated cotton yarn picks up dust like a magnet.
  • Ideal for spot dust mopping under equipment or behind furniture.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-7117 24" Economy Replacement
Dusting Head
$10 $9 $8  ADD
DIMENSIONS:
  • Depth: 12"
  • Typar® Non-Woven Backing (Depth): 6"
MATERIAL:
  • Mop Head: Open 2-twist 4-ply yarn
  • Backing: Polyester
  • Recycled Content: 
    • Post-consumer: 21%
    • PET: 4%
FEATURES:
  • Pre-treated with oil based dusting compound.
    • Designed for short term use.
    • Re-treat with S-14792 Dust Mop Spray.
CLEANING INSTRUCTIONS:
  • Not launderable.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2843 Economy Dust Mop Kit - 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:16:58 PM; USWEB33