Paper Grocery Bags - 6 516 x 4 18 x 13 38", #10, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-7085 5/161/813 3/8" (10) 35 lb. 500 15 $39 $38 $37  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 4.5 lbs
RECYCLING: 
  • Recyclable 
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:54:36 AM; USWEB9