VCI Stretch Wrap - 100 gauge, 18" x 1,500'

Secures and protects pallets of large metal parts for shipment or storage.
  • Cast film prevents rust in ferrous and non-ferrous metals.
  • Protects indoors up to two years.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16+
S-7058 18" x 1,500' 100 4 48 $75 $70 $65  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6"
MATERIAL:
  • 100% Virgin Polyethylene
TEMPERATURE:
  • Performance: 40° - 100° F
SHELF LIFE:
  • 3 years
FEATURES:
  • Stretch Level: Up to 150%
  • Outdoors: Protects up to 6 months.
  • 2-sided cling
COLOR:
  • Blue tinted
USAGE:
  • Stretch wrap must fully cover metal product.
  • Not reusable.
SPECIFICATIONS:
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-518 Heavy-Duty Handwrapper - 20"
  • H-88 Uline Industrial Handwrapper
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:55:52 AM; USWEB29