VCI Poly Bags - 4 Mil, 4 x 6"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Open-ended bags protect metal parts from rust.
  • Odorless and non-toxic. Heat sealable with Poly Bag Sealers.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7055 4 x 6" 1,000 8 $65 $61 $54  ADD
SHELF LIFE:
  • 3 years
COLOR:
  • Blue tinted
USAGE:
  • Bags must fully cover metal product.
    • Does not need to be sealed around product. 
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • Not reusable.
SPECIFICATIONS:
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:15:18 AM; USWEB5