Waxed Paper Roll - 18" x 1,500'

Protect products from water, grease and oil.
  • Recommended for surface protection, interleaving and preserving products.
  • 30 lb. kraft paper waxed on both sides to 43 lbs.
  • Lightweight, nonabrasive paper.
  • FDA compliant.
  • Use with 18" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-7048 18" 1,500' 30 lb. 35 $114 $109 $103  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: Varies between 8.8 to 9.7"
INCLUDES:
MATERIAL:
  • Wax:
    • 100% paraffin
    • Wet wax
TEMPERATURE:
  • Melting Point: 122° F
RECYCLING:
  • Recycled Content: 100%
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-193 Horizontal Paper Cutter - 18"
  • H-3833 Horizontal Paper Cutter - 18", Serrated Blade
  • H-412 Double Decker Paper Cutter - 24"
  • H-7256 Stainless Steel Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:21:00 PM; USWEB10