Desktop Thermal Transfer Ribbons - Wax, 4.33" x 298'

For use with dual desktop printers. 1/2" core size.
  • Recommended for shipping labels, carton labeling and retail bags.
SOLD IN CASE QUANTITIES
MODEL
NO.
PRINTER
TYPE
RIBBON
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 48+
S-6942 Zebra T402 Wax 4.33" x 298' 12 $9 $8 $7  ADD
APPEARANCE:
  • Coated side of ribbon is facing out.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:11 PM; USWEB30