Hardware Paper Bags - 6 78 x 4 12 x 13 34", #12

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 57 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-6914 7/81/213 3/4" (12) 57 lb. 250 14 $31 $30 $28  ADD
DIMENSIONS: 
  • Actual: 6 7/8 x 4 1/2 x 13 3/4" (W x D x H)
CAPACITY:
  • Approximately 8.5 lbs
MATERIAL: 
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:30:14 PM; USWEB33