Hardware Paper Bags - 4 516 x 2 716 x 7 78", #2

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 52 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-6910 5/167/167/8" (2) 52 lb. 250 4 $14 $13 $12  ADD
CAPACITY:
  • Approximately 1.75 lbs
MATERIAL: 
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:28:55 PM; USWEB7