Bakery Bags - Window Front, 4 34 x 2 12 x 9 12", White

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Square window for easy viewing of contents.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-6908 3/41/21/2" White 1 lb. 250 $64 $61 $58  ADD
DIMENSIONS:
  • Window: 3 x 3"
BASIS WEIGHT:
  • 60 lb
MATERIAL:
  • Clay coated paper
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the front of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:09:28 PM; USWEB12