Bakery Bags - Plain Front, 4 34 x 3 14 x 11", White

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • Rubber adhesive backing.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-6907 3/41/411" White 2 lbs. 250 $68 $66 $64  ADD
BASIS WEIGHT:
  • 60 lb
MATERIAL:
  • Matte finish
  • Clay coated paper
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the front of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:24:12 AM; USWEB27