Bakery Bags - Plain Front, 3 38 x 2 12 x 9 38", White

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA and USDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-6905 3/81/23/8" White 1/2 lb. 250 $61 $58 $55  ADD
BASIS WEIGHT:
  • 60 lb
MATERIAL:
  • Gloss finish
  • Clay coated paper
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the back of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT9 x 6 x 24 cm3 3/8 x 2 1/2 x 9 3/8"
HOLDS200 g1/2 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 08:03:37 AM; USWEB31