Fanfold Thermal Transfer Labels - 4 x 6 1⁄2", Ribbons Required

Cut reloading time in half.
  • Fanfold design provides twice as many labels versus roll stock.
  • Excellent for storage and future use. Stacks easily.
  • Perforated between each label.
  • Use with dual desktop or industrial barcode printers.
  • Thermal Transfer style labels require printer ribbons.

    Thermal Transfer Labels
MODEL
NO.
SIZE
W x H
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 6+
S-6796 4 x 6 1/2" 4,000 $136 $129 $124  ADD
PACKAGING:
  • (2) Stacks of 2,000 labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application (Minimum): 25° F
  • Performance: -65° to 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:57:22 AM; USWEB9