Insert Cards - 4 x 6", White

Use with Uline's vinyl envelopes and label holder strips.
  • Perforated on 8 1/2 x 11" sheets.
  • 60 lb. cardstock.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.

Information Option is unavailable; the next option is selected
MODEL
NO.
CARD
SIZE
CARDS/
SHEET
CARDS/
PACK
PRICE
PER PACK
COLOR IN STOCK
SHIPS TODAY
S-6745W 4 x 6" 2 100 $22 White  ADD
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE10 x 15 cm4 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 11:54:33 PM; USWEB9