Wine Bottle Shippers - 6 Bottle Pack

Safely ship your wine bottles with these deluxe, high performance wine shippers.
  • Each wine shipper includes a polystyrene insert and a 200 lb. test outer carton.
  • Fits most 750 ml wine bottles.
  • Ships via UPS.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
4 8 20 100+
S-6716 6 Wine Bottle Pack 4 $16.20 $14.70 $13.70 $12.70  ADD
DIMENSIONS:
  • Insert: 
    • Overall: 12 7/8 x 8 7/8 x 15"
    • Cylinder (Inside): 3 3/8 x 13 1/8" (Diam x H)
  • Carton (Inside): 13 1/4 x 9 1/2 x 16 1/4" (L x W x H)
COMPATIBILITY:
  • Compatible with 750 mL Bottles of Various Shapes Measuring:
    • Height: 13 5/16"
    • Bottom Diameter: 3 1/2"
    • Neck Diameter: 1 3/4"
ASSEMBLY:
  •  Preassembled with foam in carton.
SPECIFICATIONS:
  • Carton: Meets ASTM D5118
  • Meets UPS, FedEx and ISTA testing requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:42:52 PM; USWEB11