Foam Sheets - 18", 6 x 6"

Pre-cut foam is quick and easy to use for layering between fragile items.
  • Non-abrasive 1/8" thick foam sheets provide excellent protection.
MODEL
NO.
SHEET
THICKNESS
SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-6699 1/8" 6 x 6" 3,200 15 $112 $104 $100  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene): 1.0 lb/cu ft
  • RIC (Resin Identification Code) #4
  • Closed cell foam.
SPECIFICATIONS:
  • Acid free, but not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:32:03 PM; USWEB27