Anti-Static Foam Roll - 14", 12" x 250'

Nonabrasive, static-free polyethylene foam rolls in economical lengths.
  • Recommended for use with static sensitive equipment.
SOLD IN FULL BUNDLES
MEETS CID A-A-59135-CLASS 1, GRADE B
MODEL
NO.
THICK-
NESS
ROLL SIZE ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3+ BNDLS.
S-6697 1/4" 12" x 250' 6 62 $68 $65 $63  rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Roll Diameter: Approximately 32"
    • Dependent on how tightly wound.
MATERIAL:
  • Closed cell polyethylene
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
FEATURES:
  • Heat sealable.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Surface Resistivity: Less than 1013 OHMS/square.
  • Static Decay Rate: 10M volts to zero in 2 seconds or less
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:58:22 AM; USWEB6