Economy Bubble Roll - 12" x 375', 516", Non-Perforated

    FOR LIGHT DUTY, SHORT SHIP CYCLES

Uline's best value for barrier bubble.
  • Excellent void fill for one-way packages, quick shipping cycles.
  • Price per roll, sold in full bundle quantities.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL (SOLD IN FULL BUNDLE QUANTITIES) IN STOCK
SHIPS TODAY
4 8 12 16+
S-6683 5/16" Semi-
Rugged
Products
12" x 375' 18 4 $39 $37 $34 $30 rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 39"
    • Bubble: 1" 
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code) #7 where accepted.
    • Consult local recycling center.
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:08:51 PM; USWEB11