Static Shielding Bubble Bags - Self-Seal, 15 x 17"

SELF-SEAL

Complete protection from static discharge and rough handling.
  • Aluminum "Faraday cage" layer shields product from electrostatic fields inside and outside the bag.
  • 3/16" anti-static bubble absorbs shock, dampens vibrations and provides ESD protection.
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-6663 15 x 17" 25 4 $117 $114 $112 $108  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene) with a nylon layer.
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
  • Store at room temperature, 68° - 72° F, at normal humidity (30 - 50% RH).
  • Static Dissipative Coating: 1 year from date of manufacture.
APPEARANCE:
  • Bag is smooth on the inside and outside.
  • No printing on bags.
  • Opacity of static shielding film may vary; will still meet resistivity.
USAGE:
  • One-time use.
  • Postal approved.
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:24:31 AM; USWEB26