Glue Dots® - 12", Low Profile, Low Tack

Attach samples, coupons and cards to products or mail pieces.
  • Convenient dispenser box for easy removal.
  • Instantly bonds.
  • Temporary bond- paper to paper.

    Glue Dots: Actual Thickness
LOW PROFILE -15 MIL
MODEL
NO.
DOT
DIAM.
STRENGTH
(TACK)
RECOMMENDED FOR BONDING QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-6647 1/2" Low Removable – Copy paper/thin paper 4,000 $47 any quantity  ADD
USAGE:
  • Contains mineral oil that can leave marks.
    • Test a hidden area before use.
MATERIAL:
  • Adhesive: Rubber - Hot melt
SHELF LIFE:
  • 24 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Performance: 0° - 150° F
FEATURES:
  • Rolls have 12 - 15" of surplus liner (from the last dot to the core).
    • Manufacturing feature required for smooth operation.
  • Rolls have black lines on the liner outlining each dot.
SPECIFICATIONS:
  • Non-toxic
  • Acid free
  • FDA compliant for indirect food contact, 21 CFR175.105.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:41:58 AM; USWEB6