3M 200 / 201+ General Purpose Masking Tape - 12" x 60 yds

Economical utility grade for holding and bundling.
  • Clean removal from plastic, cardboard, rubber and metal.
  • Withstands temperatures up to 200°F for 30 minutes.
  • Natural color crepe paper backing with rubber adhesive.
19 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-6537 1/2" x 60 yds. 4.4 72 $2.95 $2.85 $2.65 $2.50 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:36:29 PM; USWEB27