Economy Storage File Box - 15 x 12 x 10"

Quick and easy file access.
  • Super strong double wall construction on two sides and bottom.
  • Convenient die-cut handle at both ends for quick, easy file relocation.
  • Shipped flat for storage and shipping savings.
  • File Folders and Lids sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
RECORD
TYPES
SIZE
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
25 50 100 250+
S-6521B Letter/Legal 151210" $1.65 $1.65 $1.65 $1.65 25  ADD
MATERIAL:
  • C flute, 200# Test
FEATURES: 
  • Double wall sides are on the width. 
USAGE:
  • Does not accommodate hanging file folders when lid is on.
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-6521L Additional Economy Storage File Box Lid - 15 x 12 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:51:19 AM; USWEB31