25 CD Mailers - 10 516 x 5 x 5 916"

Ship CD cases safely.
  • Strong 200 lb. test corrugated.
  • Extra secure lock-in tabs guarantee protection.
  • Assembles easily without glue or tape.
  • Ships flat - Saves on freight and storage.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
HOLDS
CDs
DIMENSIONS
L x W x H
QTY./
BUNDLE
PRICE PER MAILER IN STOCK
SHIPS TODAY
50 100 300 500 1,000+
S-6492 25 10 5/1659/16" 50 $2.63 $2.52 $2.43 $2.20 $1.90  ADD
DIMENSIONS:
  • Outside: 11 1/4 x 5 1/4 x 6 3/16" (L x W x H)
MATERIAL:
  • B flute
CAPACITY:
  • Holds approximately double the amount of CD's if using Slimline CD cases.
FEATURES:
  • When folded Uline info is not visible.
  • Mottled white color.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:44:50 AM; USWEB32