12 x 12 x 4" Charcoal Foam Shippers

Holds fragile items securely in place and prevents slipping.
  • Ideal for picture frames, glassware and collectibles.
  • Locking tabs for added security.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
L x W x H
TYPE OF
FOAM
PRICE PER SHIPPER BOXES/
CASE
IN STOCK
SHIPS TODAY
24 48 96+
S-6440 12124" Charcoal $11.55 $10.65 $9.80 24  ADD
DIMENSIONS:
  • Inside box dimensions are listed in the chart.
  • Foam Peaks: 1 3/8"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
STYLE:
  • Foam is glued to top of box only.
SPECIFICATIONS:
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:44:34 AM; USWEB25