Convoluted Foam Sets - 24 x 36 x 2"

Cut thick convoluted polyurethane to the size you need.
  • Total set height is 2"; base, 3/4".
  • Sets are 2 sheets of interlocking foam.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
TYPE OF
FOAM
SETS/
CARTON
LBS./
CTN.
PRICE PER SET IN STOCK
SHIPS TODAY
1 CARTON 3+ CARTONS
S-6438 24362" Charcoal 9 16 $15.65 $14.70 sets ADD
DIMENSIONS:
  • Peaks: 1 1/4"
MATERIAL:
  • Density: 1.2 lbs per cu ft
  • Open cell foam.
COLOR:
  • Charcoal shade may vary.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:22:01 AM; USWEB5