Convoluted Foam Sets - 8 x 6 x 2"

Cut thick convoluted polyurethane to the size you need.
  • Total set height is 2"; base, 3/4".
  • Sets are 2 sheets of interlocking foam.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
TYPE OF
FOAM
SETS/
CARTON
LBS./
CTN.
PRICE PER SET IN STOCK
SHIPS TODAY
1 CARTON 3+ CARTONS
S-6435 862" Charcoal 48 5 $2.10 $1.90 sets ADD
DIMENSIONS:
  • Peaks: 1 1/4"
MATERIAL:
  • Density: 1.2 lbs per cu ft
  • Open cell foam.
COLOR:
  • Charcoal shade may vary.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:37:18 AM; USWEB31