C-Channel Magnetic Warehouse Card Holders - 1 x 3"

Easily relocate labels when you move inventory.
  • 100% magnetic material ensures holders won't slide or fall off.
  • Use for neat and easy marking of racking, file cabinets or shelves.
  • Precut insert cards included.
  • Replacement Insert Cards available.
MODEL
NO.
OVERALL
SIZE
INSERT CARD
DIMS
THICKNESS COLOR QTY./
BOX
LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5+
S-6421 1 x 3" 3/4 x 3" .06" Black 25 2 $20 $18 $15  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 2.9 lbs
MATERIAL:
  • Insert Cards: Paper
  • Ferrite magnet
STYLE:
  • Included cards are individually cut, not on sheets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:29:41 PM; USWEB32