Vinyl Envelopes - 10 x 12"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-6404 10 x 12" Invoices, Memos
and Forms
50 $34 $32 $29  ADD
DIMENSIONS:
  • Usable (Actual): 10 3/8 x 11 11/16" (W x L)
  • Outside: 10 5/8 x 12 3/4"
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:43:21 AM; USWEB33