Industrial Direct Thermal Labels - 4 x 6 1⁄2"

3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Perforated between each label.
  • Use with industrial barcode printers.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-6265 4 x 6 1/2" 900 4 $45 $43 $40  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:28:21 AM; USWEB27