Indented Kraft Paper Roll - 18" x 360'

Heavy-duty, non-abrasive protection for fragile items or heavy industrial parts.
  • Crumples easily to fill any space.
  • Indented texture creates a no-slide surface.
  • 80% virgin material.
  • Use with 18" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-6227 18" 360' 60 lb. 11 $25 $24 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 1/4"
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-193 Horizontal Paper Cutter - 18"
  • H-3833 Horizontal Paper Cutter - 18", Serrated Blade
  • H-412 Double Decker Paper Cutter - 24"
  • H-7256 Stainless Steel Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:52:55 AM; USWEB32