Poly Coated Kraft Paper Roll - 24" x 600'

Extra protection from grease, oil and water.
  • Recommended for protecting metal parts and tools.
  • 50 lb. virgin kraft paper coated with 10 lb. gloss poly on one side.
  • Poly coating provides added tear strength.
  • FDA compliant.
  • Use with 24" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-6226 24" 600' 50 lb. 25 $70 $68 $66  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 1/2"
INCLUDES:
THICKNESS:
  • 1.2 - 2 mil
MATERIAL:
  • Coating: LDPE (Low Density Polyethylene)
  • Paper is coated using an extruded process.
TEMPERATURE:
  • Poly will soften at 185° F.
  • Becomes liquid at 392° F.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
  • H-7257 Stainless Steel Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:55:48 AM; USWEB13