Clear Plastic Tubes - 2 x 10"

Mail or store parts, brochures and invitations.
  • Crystal clear tubes let your mailing materials shine through.
  • USPS and UPS approved.
  • 2" Vinyl End Caps fit securely. Sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAM. x L
QTY./
CARTON
PRICE PER TUBE IN STOCK
SHIPS TODAY
25 75 125+
S-6216 2 x 10" 25 $1.45 $1.35 $1.25  ADD
DIMENSIONS:
  • Inside Diameter (Actual): 2.054"
  • Caps (Inside Depth): 1"
THICKNESS:
  • .028"
MATERIAL:
  • PETG (Polyethylene Terephthalate Glycol)
RECYCLING:
  • Tubes are recyclable, caps are not.
USAGE:
  • Tubes open on both ends.
  • Caps: Do not use with paper mailing tubes.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Not FDA compliant for food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 05:39:33 PM; USWEB27