Label Protection Tape - 2 Mil, 6" x 72 yds, Clear

Securely attaches labels and documents to paper, wood, metal or plastic.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 18 36 72 144+
S-616 6" x 72 yds. 2.0 12 $7.05 $6.55 $6.05 $5.55 $5.30  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/16"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Clear Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
PROPERTIES:
  • Tensile Strength: 20 lbs/in
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:37:32 PM; USWEB29