Stretch Netting Roll - 12" x 2,000'

STABILIZES LOADS

Strong knitted stretch netting provides excellent load stability.
  • Recommended for food industry bags and applications that require airflow and stabilization.
  • Hard polypropylene.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE ROLLS/
CASE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8+
S-6147 12" x 2,000' 4 5 $51 $49 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 1/4"
  • Netting Holes: 1 5/16 x 13/16"
MATERIAL:
  • Not flame retardant.
TEMPERATURE:
  • 32° - 190° F
PROPERTIES:
  • Tensile Strength:
    • Machine Direction: 18 lbs
    • Cross Direction: 9 lbs
RECYCLING:
  • Recyclable
USAGE:
  • If using stretch wrap machine bypass pre-stretch rollers.
  • To secure: Cut 2 horizontal slits, about 9" & tie.
  • No elongation (material does not stretch).
SPECIFICATIONS:
  • No UV additives. 3 month lifespan in direct sunlight.
  • Will not adhere to itself.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:01 PM; USWEB30