Uline Machine Length Stretch Film - Blown, 80 gauge, 20" x 6,000'

Premium blown film secures and protects irregular, hard-to-wrap loads.
  • 80 gauge - For loads up to 2,500 lbs.
  • Resists puncturing and tearing, even around sharp corners.
  • One-sided cling – holds tight without sticking to nearby pallets.
  • Stretches up to 250%.
MODEL
NO.
SIZE GAUGE LBS./
ROLL
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-6143 20" x 6,000' 80 38 $108 $103 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/4"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:12:55 AM; USWEB9