Mailing Labels - Horizontal Perforation, Clear Acetate, 34"

Seal gift boxes, envelopes or tab mailings.
  • Lets your graphics show through.
  • Perforation facilitates easy opening.
  • Works with Manual and Automatic Label Dispensers.

    3/4 in. Labels
WAFER SEALS
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 25+
S-6137 3/4" Perfed. 5,000 $24 $22 $20  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 3/8"
  • Space Between Labels: 1/8"
USAGE:
  • Backing has a narrow bar sensor.
THICKNESS:
  • 2 mil
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -65° to 200° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE2 cm Perfed3/4" Perfed.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 02:21:05 PM; USWEB33