Crinkle Paper - 10 lb, Chocolate

Attractive void fill for baskets and gift boxes.
  • Firmly nestle product in place with interlocking crinkle-cut paper.
  • Convenient 10 lb. carton is UPSable.

Information Option is unavailable; the next option is selected
MODEL
NO.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-6119CHOC 10 $54 per carton any quantity  ADD
DIMENSIONS:
  • Box: 23 3/4 x 16 x 11 1/2" (L x W x H)
  • Volume: 2.3 cubic feet
APPEARANCE:
  • Color may vary slightly from photo & between cartons.
MATERIAL:
  • Dyes: Non-toxic to humans and animals. 
  • Kraft: Dye free
  • Final product may contain dust particles from manufacturing process.
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/25/2025 07:03:28 AM; USWEB27