Custom Wrap Cellulose Wadding Rolls - 18 ply, 20" x 100'

100% recycled, recyclable, reusable.
  • Multilayer tissue provides excellent cushioning or void fill.
  • Thicker ply than our competitors.
  • Soft - Conforms to any shape.
  • Nonabrasive surface protection.
  • Absorbent - Easily absorbs oil and liquid spills during shipment.

    Cellulose Wadding
MODEL
NO.
THICKNESS ROLL SIZE
W x L
ROLLS/
BNDL.
LBS./
ROLL
PRICE PER ROLL (SOLD IN BUNDLES) IN STOCK
SHIPS TODAY
2 4 8 16+
S-610 1/2" 18 ply 20" x 100' 2 16 $77 $74 $69 $68  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
SPECIFICATIONS:
  • Non-corrosive.
  • Acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 12:42:46 PM; USWEB5