Flagging Tape - Fluorescent Pink

NO ADHESIVE

Survey and mark boundaries, trees and hazardous areas with this high visibility tape.
  • Pink - For temporary survey markings or identification of new saplings.
  • Tears and ties easily by hand.
  • Strong, flexible PVC.
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 48+
S-6089FP Fluor. Pink 3/16" x 150' 4.2 12 $2.40 $2.30 $2.20  ADD
DIMENSIONS:
  • Core: 1 1/2"
TEMPERATURE:
  • Minimum: -10° F
FEATURES:  
  • Weatherproof
USAGE:  
  • Black: Dead trees or other vegetation.
  • Blue: Potable water sources or machinery in need of repair.
  • Green: Sewer & drainage systems or preservation areas in nature.
  • Orange: Communication, alarm and signal lines or temporary hunting trails.  
  • Pink: Temporary survey markings or identification of new saplings.  
  • Purple: Non-potable water and irrigation systems or no-trespassing areas.
  • Red: Hazardous areas or trees located in wildfire zones.  
  • White: Proposed excavation sites or trees in need of treatment.
  • Yellow: Gas, oil and stream lines or boundaries of construction work areas.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:09:14 AM; USWEB28