Expandable Versa-Pak Wadding Rolls - 34" x 12" x 167'

Unique expandable strips provide the same protection as traditional rolls.
  • Crepe sections are compressed 80% - Ideal for limited work spaces.
  • Expands up to five times the original size.
  • Oil and water absorbent.
  • Formerly Kimpak®
MEETS MIL. SPEC. A-A-1898B/C
MODEL
NO.
THICKNESS ROLL SIZE
W x L
TOTAL
SQ. FT.
ROLLS/
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4 6+
S-6075 3/4" 12" x 167' 334 2 19 $158 $154 $150  ADD
SHIPS VIA UPS
MATERIAL:
  • Hydro-Crepe® cellulose tissue
RECYCLING: 
  • Recyclable
  • Recycled Content: 100%
FEATURES:
  • Absorbs:
    • 7 times its weight in water.
    • 5 times its weight in oil.
PACKAGED:
  • Folded accordion style.
SPECIFICATIONS:
  • Neutral pH (Not acidic or caustic)
  • Grade 2 water resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:50:32 PM; USWEB27