50 lb Kraft Paper Roll Skid Lot - 60" x 720'

A low cost, all purpose packaging material.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • Cushioning: Use as an economical void fill for shipping.
  • 100% recycled.
  • 8 1/2" diameter roll.
  • Use with 60" Paper Cutter.

    FREIGHT SAVINGS
    Ships from Chicago, Atlanta, Dallas,
    Los Angeles, Minneapolis,
    NYC/Phila, Seattle and Reno.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
ROLLS/
SKID
PRICE
PER ROLL
IN STOCK
SHIPS TODAY
S-6073S 60" 50 lb. 720' 60 25 $63  ADD
DIMENSIONS:
  • Core: 3"
BASIS WEIGHT:
  • Examples:
    • 30 lb - Newspaper 
    • 40 lb - Paperback page
    • 50 lb - Post-it paper
    • 60 lb - Grocery bag
    • 75 lb - Construction paper
INCLUDES:
COLOR:
  • Due to recycled content, color may vary.
USAGE:
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1605 Horizontal Paper Cutter - 60"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:24:25 AM; USWEB27