Magnetic Strips - 2 x 4"

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Save time cutting rolls.
  • Use with Wet Erase Markers.
MODEL
NO.
SIZE THICKNESS COLOR QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-6007 2 x 4" .03" White 100 4 $36 $33 $31  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 6.7 lbs
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:24:03 PM; USWEB5